Splendor 24x48 Turchese Porcelain Large Format Onyx Wall and Floor Tile (15.5 sq ft/case), 2PK

  • Mfr # IMPONXTUR2448

  • Zoro # G421722229


original price:  $274.99 , new price: $233.99 , 14 percent off
new price:  $233.99
/pk 2, $117.00/ea
Sold in multiples of 4 for $935.96
Free Shipping & Returns

Key Features

Length
47.25 in
Finish
Lappato
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Coverage Area
15.5 sq. ft
Thickness
9.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPONXTUR2448
Zoro #
G421722229
UPC #
198219535700
Country of Origin
Italy

Dimensions

Length
47.25 in
Thickness
9.65 mm
Width
23.62 in

Details

Finish
Lappato
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Coverage Area
15.5 sq. ft
Color
Blue, Gray
Shape
Onyx
Material
Porcelain

Description

Drawn from the turquoise-toned gemstone reserves of the Aegean coast and Anatolian highlands, this 24x48in polished porcelain tile mirrors the ethereal movement of hand-carved Turchese Onyx. Its surface flows with misty jade, pale aqua, and icy gray, accented by soft amber and copper veining that mimic natural mineral layering. Designed with V3 moderate variation, rectified edges, and multiple porcelain faces, each slab offers fluid depth and a seamless high-end finish. Ideal for spa-inspired bathrooms, fireplace surrounds, statement walls, or boutique hotel interiors, this onyx look tile pairs gemstone clarity with the strength, stain resistance, and low-maintenance performance of porcelain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products