Splendor 36 in. x 36 in. Lappato Black Porcelain Large Format Wall and Floor Tile, 2PK
- Mfr # IMP88ONBL3636
- Zoro # G313780375
Key Features
Specifications
Details
- MFR #
- IMP88ONBL3636
- Zoro #
- G313780375
- UPC #
- 840175591466
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Black
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- Shape
- Square; Square
- Finish
- Lappato; Smooth
- Coverage Area
- 17.438 Sq. ft
- Application
- Indoor/Outdoor
Dimensions
- Length
- 36 in
- Width
- 36 in
- Thickness
- 9.53 mm
Description
Our Splendor Lappato Black Porcelain Rectangular Wall and Floor Tile has a unique story. Designed to mimic the appearance of natural onyx, its rich layer of veining and semi-gloss texture adds striking depth and drama to commercial and residential walls and floors. Whether you’re leaning toward a classic or contemporary aesthetic, this large format porcelain tile allows you to harness the innate beauty of natural stone without the challenging upkeep and hefty price tag. If you desire a surface covering that makes a powerful statement, this black tile is a fabulous choice. Use it to create an accent wall with character, a captivating fireplace surround, or elegant flooring in low-traffic areas. This onyx-look porcelain certainly makes an impression as a kitchen tile or bathroom tile. Perfect for a stunning backsplash, shower wall, bathroom floors, garage walls, or tub surround. Porcelain tiles are incredibly durable and highly resistant. Keeping your new tilework in an immaculate state should be a breeze!
- Tile Dimension: 36 x 36 in., thickness: 0.38 mm, sq ft per sheet: 8.71, sheets per box: 2, sq ft per box: 17.43
- Porcelain material with Lappato finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.