Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splendor 48x48 Charcoal Black Porcelain Large Format Sqaure Veining Wall and Floor Tile, 1 Pack

  • Mfr # IMPVANBLK4848

  • Zoro # G921722316


product price: $195.99
/ea
Sold in multiples of 3 for $587.97
Free Shipping & Returns

Key Features

Thickness
9.65 mm
Finish
Matte
Coverage Area
15.5 sq. ft
Color
Black
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPVANBLK4848
Zoro #
G921722316
UPC #
198219535748
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Width
47.2 in
Length
47.2 in

Details

Finish
Matte
Coverage Area
15.5 sq. ft
Color
Black
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Sqaure Marble Look Veining
Material
Porcelain

Description

Channeling the grandeur of Italian marble from the Apuan Alps, this 48x48 black porcelain tile delivers timeless opulence with a bold, modern edge. Deep charcoal tones are layered with striking white veining and fine gold hairlines, creating a powerful visual rhythm reminiscent of marble slabs in Tuscan villas. The large square format and rectified edges allow for sleek, continuous surfaces in open-plan living spaces, upscale lobbies, and spa bathrooms. With its matte finish and high-resolution stone-look printing, this tile balances soft tactility with rich contrast. Built in durable porcelain with multiple faces for organic variation, it’s a sophisticated choice for statement floors, accent walls, and commercial interiors seeking drama and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.