Stellare 12x12 Honed Black Limestone Marble, Gray Terrazzo Wall and Floor Tile 5 sq ft/case, 5PK

  • Mfr # APLVNZ8802SCA

  • Zoro # G615830150


product price:  $167.99
/pk 5, $33.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.38 in
Material
Marble, Terrazzo
Shape
Fan, Fish Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLVNZ8802SCA
Zoro #
G615830150
UPC #
840175592814
Country of Origin
Türkiye

Dimensions

Length
12 in
Width
12 in
Thickness
0.38 in

Details

Material
Marble, Terrazzo
Shape
Fan, Fish Scale
Color
Gray, Black
Finish
Honed

Description

Sleek, bold, and full of character, this tile design combines terrazzo and black limestone in a stunning fan pattern that’s anything but ordinary. Its honed finish offers a velvety smooth texture with just enough sheen to catch the light beautifully. Featuring a rich palette of jet black, smoky gray, and light gray tones speckled with white and silver accents, this tile brings depth and contrast to any surface it graces. The unique fan shape is a conversation starter, blending modern flair with classic elegance.
Whether you’re creating a dramatic kitchen backsplash, upgrading your bathroom to a luxurious retreat, or adding personality to commercial floors, this tile fits the bill. Perfect for light or high-traffic floors, shower walls, and even heat-prone areas like fireplace surrounds, its versatility is unmatched. The mesh-mounted design makes installation a breeze, while its moderate variation ensures a natural yet polished look. Just a heads-up—it’s not a fan of swimming pools, but everywhere else? It’s a total showstopper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products