Stellare 12x12 Honed White, Gray Terrazzo, Carrara Marble Wall and Floor Tile 5 sq ft/case, 5PK

  • Mfr # APLVNZ8803SCA

  • Zoro # G615830297


product price:  $167.99
/pk 5, $33.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.38 in
Material
Marble, Terrazzo
Shape
Fan, Fish Scale
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLVNZ8803SCA
Zoro #
G615830297
UPC #
840175592821
Country of Origin
Türkiye

Dimensions

Length
12 in
Width
12 in
Thickness
0.38 in

Details

Material
Marble, Terrazzo
Shape
Fan, Fish Scale
Color
Gray, White
Finish
Honed

Description

Sleek and sophisticated, this fan-shaped tile combines the timeless elegance of Carrara marble with the edgy texture of terrazzo. The soft white Carrara pieces bring a classic touch, while the terrazzo fans in varying shades of charcoal, smoky gray, and light gray with flecks of white and silver add depth and intrigue. The honed surface gives a velvety matte finish, blending seamlessly into both traditional and modern designs.
This tile is perfect for creating stunning kitchen backsplashes, spa-inspired shower walls, or even adding flair to light and high-traffic floors in entryways or commercial spaces. Its unique fan shape is not just trendy but also a great way to bring movement and personality into your design. Mounted on mesh for easy installation, it’s durable enough for commercial floors and walls yet stylish enough for upscale residential spaces. Just a heads-up—it’s not a fan of pools, but steam rooms, showers, and heat areas are where it truly shines. From everyday elegance to dramatic statement pieces, this tile fits right in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.