
Stone Blue 3 in x 6 in Glass Glossy Wall Subway 5 sqft/case, 40PK
Mfr # APLA88095 3X6A
Zoro # G711320104
product price:Â $89.69
/pk 40, $2.24/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
3 in
Thickness
0.31 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLA88095 3X6A
Zoro #
G711320104
UPC #
840175524105
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Thickness
0.31 in
Details
Color
Stone Blue
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
5 sq. ft
Description
Modern, sleek and low maintenance are three words that define this glass subway tile. Coming with a see-through surface that is absolutely luminous, these 3x6 glass tiles can make a kitchen, bathroom or any living area become a reflective showy spot. Its timeless shape and ability to brighten up the space are the reasons why this glass subway tile is so popular for home and commercial renovation projects. Best of all, glass tile makes cleaning an effortless task since it only requires a simple wipe down to maintain its clean, lustrous appearance. This glass tile adds a rich luminous quality to any backsplash, shower or accent wall design thanks to its truly reflective surface. The minimalist design of subway tile opens up the door to ample design opportunities - perfect to try different layouts from herringbones and chevrons to vertical stacked patterns to add graphic appeal to accent walls and backsplash designs. From fireplace decors to kitchens, entryways and shower stalls, this glass subway tile is a beloved choice that combines aesthetics with function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.