Zoro Homepage

Strata 16 x 48 in. Matte Soft White Ceramic Large Format Wall and Floor Tile 15.5 sq ft/case, 3PK

  • Mfr # COS88GLD1648

  • Zoro # G915830218


product price: $137.99
/pk 3, $46.00/ea
Sold in multiples of 5 for $689.95
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
47.25 in
Material
Ceramic
Thickness
0.41 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS88GLD1648
Zoro #
G915830218
UPC #
840175593330
Country of Origin
Spain

Dimensions

Length
47.25 in
Thickness
0.41 in
Width
15.75 in

Details

Shape
Rectangle
Material
Ceramic
Finish
Matte
Color
Soft White

Description

This tile is a statement of modern luxury with a sophisticated twist. Featuring a timeless Calacatta marble-inspired look, its soft white canvas is crisscrossed with veins of warm gold and subtle grey, mimicking nature's artistry with precision. The elegant matt finish gives it a contemporary edge, ensuring it's not overly glossy but refined and inviting. Its oversized rectangular shape 16inx48in makes it a perfect fit for creating seamless walls or stretching the perception of space on light-traffic floors.With a sturdy 13/32in thickness and 12 porcelain faces to keep the design varied, this tile is all about versatility. Its the go-to choice for spa-like shower walls, chic steam rooms, and trend-forward indoor accents. Think accent walls in open-plan kitchens or sleek fireplace surrounds-spaces where you want both durability and style. Skip the heavy traffic floors and pool areas, but embrace its ability to handle heat up to 150 degrees farenheit for cozy spaces.This tile is for those who value subtle drama and effortless elegance. Easy on the eyes, durable under pressure, and brimming with sophistication, its like wearing your favorite cashmere sweater-cozy yet oh-so-classy.


  • Tile Dimension: 15.75 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 5.17, sheets per box: 3, sq ft per box: 15.5
  • Ceramic material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 12 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products