Zoro Homepage

Strata 16 x 48 in. Matte White and Gray Ceramic Large Format Wall Tile 15.5 sq ft/case, 3PK

  • Mfr # COS88BOCO1648

  • Zoro # G815830080


product price: $150.99
/pk 3, $50.33/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Ceramic
Thickness
0.41 in
Length
47.25 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS88BOCO1648
Zoro #
G815830080
UPC #
840175593309
Country of Origin
Spain

Dimensions

Thickness
0.41 in
Length
47.25 in
Width
15.75 in

Details

Shape
Rectangle
Material
Ceramic
Color
White and Gray
Finish
Matte

Description

Subtle sophistication comes alive with soft white tones, delicate gold veining, and intricate textured panels that create a refined, luxurious look. The elongated 16inx48in format enhances modern spaces by emphasizing clean lines and seamless design, while the matt finish lends a soft, understated elegance. With 12 unique porcelain faces, every piece offers visual variety that feels custom-made for your walls.Designed for indoor applications, this tile thrives on walls in bathrooms, steam rooms, and even upscale commercial spaces. Whether its a serene spa-like shower or a chic accent wall in your living room, the combination of texture and marble-inspired beauty ensures a timeless statement. Not made for floors, but perfect for elevating vertical surfaces where design truly matters.This tile is the perfect blend of timeless marble aesthetics and contemporary textures, offering a balance of luxury and versatility. Its like adding a designer touch to your home without overthinking it-effortlessly stylish, yet uniquely yours.


  • Tile Dimension: 15.75 x 47.26 in., thickness: 10.32 mm, sq ft per sheet: 5.17, sheets per box: 3, sq ft per box: 15.5
  • Ceramic material with Matte finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 12 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products