
Teal Green 1 in x 8 in Ceramic Glossy Pencil Bullnose Tile Trim 0.56 sqft/case, 10PK
Mfr # APLEC63PSBN
Zoro # G311319768
product price:Â $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
1 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEC63PSBN
Zoro #
G311319768
UPC #
840175530229
Country of Origin
Spain
Dimensions
Length
8 in
Width
1 in
Thickness
0.31 in
Height
8 in
Details
Color
Teal Green
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Glossy
Application
Indoor
Coverage Area
0.56 sq. ft
Description
Showcase artisan charm complementing your blue tiles with this pencil bullnose trim. This ceramic pencil bullnose is an ideal finishing piece for your kitchen backsplashes and shower walls where you need tile trims to turn around the corners. Perfect for edging the perimeter of your ceramic tile design or framing a recessed niche, it helps eliminate sharp angles by covering them with its rounded profile. Dont let your project finish with a raw edge around your tiles. Hiding them with a ceramic pencil bullnose will instantly turn your design into a five-star tiling project! The glossy of this ceramic trim will give the impression of a neat and very clean installation. Use this bullnose tile as the matching piece for your blue subway tiles, or as a creative touch to your white ceramic backsplash that needs a pop of color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.