Teal Green 11.7 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 9.67 sqft/case, 10PK
- Mfr # APLAHX8822A
- Zoro # G611319956
Key Features
Specifications
Details
- MFR #
- APLAHX8822A
- Zoro #
- G611319956
- UPC #
- 840175523030
- Country of Origin
- China
- Color
- Teal Green
- Tile Use
- bathroom walls, kitchen backsplash, shower walls and more
- Material
- Glass
- Shape
- Hexagon
- Finish
- Glossy
- Coverage Area
- 9.67 sq. ft
Dimensions
- Length
- 11.9 in
- Width
- 11.7 in
- Thickness
- 0.25 in
Description
Taking inspiration from the sheen of a brilliant mother-of-pearl, this white glass mosaic tile creates a luminous surface that’s a great match for exclusive designs. With a soothing color scheme that evokes feelings of the natural world, it creates a sense of calm in interiors. Its distinctive weaved pattern makes the glass mosaic tile perfect finishing touch to kitchen or backsplash design where geometric appeal is desired. This iridescent glass tile adds decorative flair to your home and reflects natural light to brighten up your space - a perfect makeover option for small powder rooms, modern kitchens and chic accent walls. Its impervious surface allows for zero water absorption and resistance to stains, making it a low maintenance option for busy kitchens, showers and bathrooms that are prone to continuous splashes.If you’re looking to create a low-maintenance design with a magical pearly sheen, this mosaic tile has got you covered!
- Dimension: Individual tile: 1- in x 1- in, Mosaic sheet-11.7- in W x 11.9- in L, Thickness- 0.25- in, Sq ft per sheet- 0.96, sheets per box- 10, Sq ft per box- 9.67
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, kitchen backsplash, shower walls and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.