
Terra Mia 8.1 in. x 9.25 in. Matte Blue Porcelain Hexagon Wall and Floor Tile 9.93 sqft/case, 25PK
Mfr # TER88BLUSPKA
Zoro # G711637769
product price:Â $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
Key Features
Length
9.25 in
Width
8.1 in
Thickness
7.94 in
Size
8.1 in x 9.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TER88BLUSPKA
Zoro #
G711637769
UPC #
840175584819
Country of Origin
Spain
Dimensions
Length
9.25 in
Width
8.1 in
Thickness
7.94 in
Size
8.1 in x 9.25 in
Details
Material
Porcelain
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
9.93
Description
This blue hexagon small format matte texture porcelain tile - the perfect addition to any home transformation project. This beautiful matte porcelain tile is the ultimate way to bring traditional style, sophistication and luxury into your space without compromising on quality or design. Perfect for areas that have high traffic or require an exquisite look, this stunning hexagon pattern with a beautiful blue color will be sure to make a statement in any space. Whether you're looking for tile for a bathroom, kitchen backsplash, shower walls, patios, steam rooms, or any other area that needs a deluxe touch - this tile has it all. The classic allure of its timeless pattern is sure to impress and satisfy anyone looking for an individualistic upgrade in their space. It's not just about looks either; our high-quality porcelain tile also offers great durability so it can withstand wear and tear even in high-traffic areas like lobbies and hallways of your hotels, spa, pubs, bar, gym, hospital or restaurant etc., making it ideal for commercial use too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.