Terraforma 12x24 in. White Fluted Terrazzo Large Wall Tile (7.75 sq ft/case) 4PK

  • Mfr # TRZ88SIRVIC1224

  • Zoro # G322810209


product price: $339.99
/pk 4, $85.00/ea
Free Shipping & Returns

Key Features

Material
Glass
Finish
Fluted
Coverage Area
7.75 Sq. ft/ Carton
Width
12 in
Size
12 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZ88SIRVIC1224
Zoro #
G322810209
UPC #
199793001377
Country of Origin
Italy

Dimensions

Width
12 in
Size
12 in x 24 in
Length
24 in

Details

Material
Glass
Color
White
Finish
Fluted
Coverage Area
7.75 Sq. ft/ Carton
Style
Terrazzo
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Rectangle

Description

Terraforma 12x24 in. White Fluted Terrazzo Large Wall Tile (7.75 sq ft/case, 4-Pack). This terrazzo tile captures the easy sophistication of Italian design with a modern twist. Its smooth, softly ridged surface is alive with scattered flecks of charcoal, taupe, and warm ivory, creating a pattern that feels organic yet composed. The gentle linear texture adds movement and dimension, reflecting light in subtle, beautiful ways. Perfect for bathroom walls, steam rooms, fireplace surrounds, and commercial feature areas, it balances warmth and texture with lasting durability. The surface resists moisture, frost, and heat, making it as practical as it is refined. Use with bright white grout for a seamless, gallery-like finish, or with a soft gray tone to accentuate its terrazzo details. Whether styled in a coastal-inspired bath or a minimalist living space, this tile turns simple walls into quiet statements of texture and calm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.