Terraforma 24x24 in. White Honed Terrazzo Large Tile (7.75 sq ft/case) 2PK

  • Mfr # APLTRZ88VIC2424

  • Zoro # G622810169


product price:  $177.99
/pk 2, $89.00/ea
Free Shipping & Returns

Key Features

Coverage Area
7.75 Sq. ft/ Carton
Size
24 in x 24 in
Style
Terrazzo
Material
Glass
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTRZ88VIC2424
Zoro #
G622810169
UPC #
198219534673
Country of Origin
Italy

Dimensions

Size
24 in x 24 in
Width
24 in
Length
24 in

Details

Coverage Area
7.75 Sq. ft/ Carton
Style
Terrazzo
Material
Glass
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Honed
Color
White
Shape
Square

Description

Terraforma 24x24 in. White Honed Terrazzo Large Wall and Floor Tile (7.75 sq ft/case, 2-Pack). This large-format terrazzo tile brings a sense of spacious calm and Italian refinement to any setting. The honed surface showcases a balanced medley of ivory, charcoal, and soft taupe fragments, creating a polished yet natural aesthetic. Each oversized tile enhances the visual flow of a room, minimizing grout lines for a sleek, uninterrupted surface that feels both modern and enduring. Ideal for large living spaces, kitchen floors, bathroom walls, and commercial interiors, this terrazzo piece offers the perfect mix of strength and sophistication. Its dense composition resists water, frost, and heat, making it suitable for indoor and outdoor applications, from minimalist homes to contemporary public spaces. Use white grout to keep the design seamless or light gray to emphasize the speckled detail. Whether installed in open-plan spaces or elegant entryways, this tile captures the timeless spirit of terrazzo - refined, resilient, and made to impress at scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products