Terralis 3 x 19 in. Glossy Pearl White Porcelain Picket Wall and Floor Tile 7.65 sq ft/case, 20PK
- Mfr # UMB88BIAPKTA
- Zoro # G715830302
Key Features
Specifications
Details
- MFR #
- UMB88BIAPKTA
- Zoro #
- G715830302
- UPC #
- 840175594153
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Pearl White
- Shape
- Picket
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 19 in
- Width
- 3 in
- Thickness
- 0.38 in
Description
This pearl white picket tile brings a perfect mix of sophistication and modern design to your space. The sleek 3x19"""" shape creates endless possibilities for bold patterns like staggered layouts or classic chevron, making it ideal for accent walls or upscale flooring. The glossy finish enhances the soft, luminous white color, giving a refined, polished look that’s versatile for a variety of styles. Its subtle tonal variation (V2) gives it an artisanal touch without overpowering its minimalist appeal. Pair it with dark woods for a cozy, contemporary vibe, or with metallic accents to add a hint of glamour. It’s the go-to choice for creating bright and airy spaces while still maintaining warmth and character. Built for durability, this porcelain tile performs beautifully in high-traffic areas and moisture-prone spaces like steam rooms, pool or showers. It’s even ready to withstand the elements in outdoor installations. From sophisticated kitchen backsplashes to striking retail walls, this tile combines practicality with effortless elegance.
- Tile Dimension: 3 x 19 in., thickness: 9.53 mm, sq ft per sheet: 0.38, sheets per box: 20, sq ft per box: 7.65
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.