Terralis 7 x 7 in. Glossy Turquoise Blue Porcelain Star Wall and Floor Tile 6.46 sq ft/case, 16PK

  • Mfr # UMB88AQSTRA

  • Zoro # G015830255


product price:  $162.99
/pk 16, $10.19/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Thickness
0.38 in
Material
Porcelain
Shape
Star
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UMB88AQSTRA
Zoro #
G015830255
UPC #
840175594115
Country of Origin
Spain

Dimensions

Length
7 in
Width
7 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Turquoise Blue
Shape
Star
Finish
Glossy

Description

This star-shaped porcelain tile in a vibrant turquoise-blue brings bold style and artistic charm to any space. Its glossy finish highlights the rich, jewel-like hue, while the intricate 7x7in star design adds a touch of Moroccan-inspired elegance. Slight tonal variations V2 give each tile a unique, handcrafted feel, perfect for creating captivating shower walls, eye-catching kitchen backsplashes, or stunning feature walls.Pair this tile with crisp whites for a modern contrast or warm metallics like brass for a luxe, dramatic look. Its durable porcelain construction handles light and high-traffic floors, steam rooms, and outdoor walls with ease. Heat-resistant and moisture-friendly, this tile is a versatile choice for everything from spa-like bathrooms to statement-making commercial spaces. Stylish and tough, its the perfect way to add bold character to your favorite areas.


  • Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.4, sheets per box: 16, sq ft per box: 6.46
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products