7x7 in. Matte Terracoota Sage Green-Blue Porcelain Star Wall and Floor Tile 6.46 sq ft/case, 16PK
- Mfr # UMB88DECSTRAA
- Zoro # G315830085
Key Features
Specifications
Details
- MFR #
- UMB88DECSTRAA
- Zoro #
- G315830085
- UPC #
- 840175594276
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Terracoota Sage Green-Blue
- Shape
- Star
- Finish
- Matte
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 7 in
- Width
- 7 in
- Thickness
- 0.38 in
Description
This stunning Deco Star tile blends earthy tones with a floral-inspired design that’s equal parts artistic and elegant. The palette features a sophisticated mix of taupe, sage green, soft cream, and muted blue, creating a versatile color scheme that complements both classic and modern interiors. Its intricate star-shaped 7x7"""" format brings a Moroccan influence to your design while maintaining a timeless appeal. The matte finish highlights the rich detailing without overwhelming the space, making it perfect for feature walls, shower enclosures, or accent floors. The slight tonal variation (V2) ensures each tile feels unique, almost as if it were hand-painted, but with the durability and practicality of porcelain. Pair it with neutral tiles for a subtle look, or use it as a standalone centerpiece for bold, artistic statements. Designed for high-traffic areas, this tile performs beautifully in commercial spaces, steam rooms, pool and even outdoor patios. Its heat resistance and water-friendly material make it ideal for spa-like bathrooms or cozy kitchen nooks. Eye-catching, durable, and endlessly stylish, this tile is a must-have for anyone looking to add refined artistry to their space.
- Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.4, sheets per box: 16, sq ft per box: 6.46
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.