Terralis 7 x 7 in. Matte Terracotta Porcelain Cross Wall and Floor Tile 5.6 sq ft/case, 16PK
- Mfr # UMB88COTCRSA
- Zoro # G715830166
Key Features
Specifications
Details
- MFR #
- UMB88COTCRSA
- Zoro #
- G715830166
- UPC #
- 840175594207
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Terracotta
- Shape
- Cross
- Finish
- Matte
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Application
- Indoor/Outdoor
Dimensions
- Length
- 7 in
- Width
- 7 in
- Thickness
- 0.38 in
Description
Warm and earthy, the terracotta cross tile brings a natural charm with a modern twist. Its rich, sunbaked terracotta tone pairs beautifully with the matte finish, offering a soft, grounded texture that’s both rustic and contemporary. The bold 7x7"" cross shape is perfect for creating unique layouts, from striking geometric walls to artistic accents that instantly elevate any room. The slight tonal variation (V2) adds depth and character, making each tile feel artisanal while maintaining visual harmony across the design. Perfect for kitchens, bathrooms, pool or even outdoor walls, this tile pairs well with neutral tones for a cozy, farmhouse feel or can be combined with deep blues or greens for a Mediterranean-inspired aesthetic. Made from durable porcelain, it stands up to high-traffic floors, heat, and moisture, making it ideal for indoor and outdoor use. Whether it’s a feature wall or a playful floor, the terracotta cross tile delivers an artful balance of modern design and timeless warmth.
- Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.35, sheets per box: 16, sq ft per box: 5.6
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.