
Toscana 13x16 in. Polished Calacatta Bluette, Thassos White Chevron Mosaic Tile, 5PK
Mfr # APLEML88CV09A
Zoro # G422810215
product price: $391.99
/pk 5, $78.40/ea
Free Shipping & Returns
Key Features
Coverage Area
7.24 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Resin
Shape
Chevron
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEML88CV09A
Zoro #
G422810215
UPC #
199793000738
Country of Origin
China
Dimensions
Width
13 in
Length
16 in
Size
13 in x 16 in
Details
Coverage Area
7.24 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Resin
Shape
Chevron
Finish
Polished
Color
White Gray
Style
Chevron
Description
Toscana 13x16 in. Polished Calacatta Bluette, Thassos White Chevron Mosaic Wall and Floor Tile (7.24 sq ft/case, 5-Pack). Give your space a bold designer edge with this striking chevron mosaic crafted from premium Calacatta Bluette and Thassos White marble. Each 12.8x16.3 sheet blends the cool blue-grey veining of Calacatta with the crisp brightness of Thassos, forming a dramatic V-shaped pattern that naturally draws the eye. The polished surface enhances the stone’s depth and luminosity, making it an elegant statement choice for walls or floors alike. Ideal for kitchen backsplashes, shower walls, fireplace surrounds, and light to high-traffic residential floors, this mosaic adapts seamlessly across both modern and traditional interiors. It’s also suitable for commercial walls, steam rooms, and heat areas up to 150 deg F, though not for pools. Durable, easy to maintain, and mesh-mounted for straightforward installation, it delivers both sophistication and practicality. Pair with sleek chrome fixtures for a crisp, contemporary look or balance the bold chevron lines with warm wood cabinetry and soft brass accents for a more inviting feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.