Turtle Green 8.63 sq.ft 10.8 in. x11.5 in. Hexagon Glass Mosaic Tile, 10PK

  • Mfr # APLAHX9904EC01

  • Zoro # G709578142


product price:  $282.99
/pk 10, $28.30/ea
Free Shipping & Returns

Key Features

Length
11.5"
Width
10.8"
Thickness
0.25"
Tile Use
We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAHX9904EC01
Zoro #
G709578142
UPC #
-
Country of Origin
China

Dimensions

Length
11.5"
Width
10.8"
Thickness
0.25"

Details

Color
Blue
Tile Use
We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Material
Glass
Shape
Hexagon
Finish
Glossy, Matte

Description

  • •Weight and Dimension: Individual tile: 1x 1 inch, Mosaic sheet 10.8 W x 11.5 inches L, Thickness 0.25 inches, Sq ft per sheet 0.86, sheets per box 10, Sq ft per box 8.63
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products