Valenza 2x16 Brushed Gold Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK
Mfr # APLBUN88GLDA
Zoro # G221722214
product price:Â $1,106.99
/pk 50, $22.14/ea
Free Shipping & Returns
Key Features
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Coverage Area
10.76 sq. ft
Finish
Glossy
Thickness
7.87 mm
Shape
Zellige Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLBUN88GLDA
Zoro #
G221722214
UPC #
198219534079
Country of Origin
Spain
Dimensions
Thickness
7.87 mm
Width
2 in
Length
16 in
Details
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Coverage Area
10.76 sq. ft
Finish
Glossy
Shape
Zellige Subway
Material
Ceramic
Color
Gold
Description
Inspired by the gilded elegance of Art Deco interiors and the golden hour light of Mediterranean cafes, this 2x16 ceramic tile brings a sense of vintage glamour into contemporary spaces. Its high-gloss finish ripples with handcrafted variation - reflecting light like brushed brass, with tonal movement that feels both curated and spontaneous. Drawing from traditional zellige artistry and modern metallic glazing, the tile offers an expressive surface that feels artisanal yet refined. Ideal for feature walls, vanities, steam rooms, or commercial accent zones, it adds depth and drama without overwhelming. With eight unique faces and pressed edges, it installs seamlessly while offering subtle variation. Though not suited for floors or pools, it performs beautifully on indoor and vertical applications, even in heat zones up to 150 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.