Valenza 2x16 Soft White Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK
Mfr # APLBUN88BTYA
Zoro # G221722313
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
Key Features
Shape
Zellige Subway
Coverage Area
10.76 sq. ft
Thickness
7.87 mm
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLBUN88BTYA
Zoro #
G221722313
UPC #
198219534055
Country of Origin
Spain
Dimensions
Thickness
7.87 mm
Width
2 in
Length
16 in
Details
Shape
Zellige Subway
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Color
White
Finish
Glossy
Material
Ceramic
Description
Understated shine, elevated simplicity. This 2x16 ceramic wall tile offers a sleek silhouette in a clean soft white gloss that reflects light with a smooth, liquid-like finish. With 8 subtle faces and a refined linear shape, it brings quiet elegance to backsplashes, shower walls, and interior accent areas - from modern kitchens to spa-inspired bathrooms. Pressed edges allow for crisp grout joints, whether stacked vertically, laid in a classic horizontal pattern, or used in a herringbone design. The glossy surface adds brightness and dimension without overwhelming a space. Made for wall applications only, it's rated for use in steam rooms, shower surrounds, and heat zones up to 150 Degrees F, but not floors or pools. Pair with minimal grout in soft neutrals or crisp white for a seamless aesthetic. This tile is all about form, light, and versatility - made to elevate quiet interiors with lasting style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.