Valenza 2x16 Terra Mocha Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK

  • Mfr # APLBUN88NIKA

  • Zoro # G121722277


product price:  $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Shape
Zellige Subway
Color
Brown
Length
16 in
Thickness
7.87 mm
Coverage Area
10.76 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBUN88NIKA
Zoro #
G121722277
UPC #
198219534093
Country of Origin
Spain

Dimensions

Length
16 in
Thickness
7.87 mm
Width
2 in

Details

Shape
Zellige Subway
Color
Brown
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Finish
Glossy
Material
Ceramic

Description

Rooted in the earthy serenity of California's desert-modern escapes, this tile captures the raw beauty of sun-warmed adobe tones in a contemporary ceramic format. Its rich terra mocha hue brings a grounded yet elevated character, enhanced by a glossy surface that shimmers like light across canyon walls. Crafted with a handmade look and subtle undulations, it evokes vintage claywork while aligning perfectly with modern sensibilities. With eight distinct ceramic faces and slight variation (V2), each piece delivers organic authenticity across larger surfaces. Ideal for vertical installations, from full-height shower walls to kitchen backsplashes and cozy fireplace surrounds, this 2x16 pressed-edge tile offers creative layout potential - stacked, herringbone, or offset. It's approved for interior walls, steam rooms, and commercial vertical use, making it a designer favorite for both residential and hospitality projects. Pair with white or linen-toned grout for contrast or blend with warm taupes for a seamless claywashed finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.