Valenza 2x16 Tropical Green Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK

  • Mfr # APLBUN88CALHON

  • Zoro # G321722220


original price:  $138.99 , new price: $117.99 , 15 percent off
new price:  $117.99
/pk 50, $2.36/ea
Free Shipping & Returns

Key Features

Shape
Zellige Subway
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Thickness
7.87 mm
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBUN88CALHON
Zoro #
G321722220
UPC #
198219534062
Country of Origin
Spain

Dimensions

Thickness
7.87 mm
Length
16 in
Width
2 in

Details

Shape
Zellige Subway
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Material
Ceramic
Color
Green
Finish
Glossy

Description

Rooted in the lush vibrancy of tropical interiors, this rich green ceramic tile evokes the saturated tones of rainforest canopies and botanical retreats. Its deep jungle-green surface is elevated by a glossy finish that catches the light like dew on foliage, while the handcrafted look and pressed edges recall traditional artisan craftsmanship. Perfectly sized at 2x16 inches, this slender format adds vertical elegance or dynamic herringbone movement across indoor walls and shower surrounds. Whether framing a bathroom vanity, energizing a kitchen backsplash, or adding depth to a steam room, its 8 varied faces and slight V2 shade variation ensure every installation feels intentional yet organic. Backed by heat resistance up to 150 Degrees F and a durable glazed body, it's a stylish solution for homeowners, designers, and pros who want character with performance. Recommended installation with Laticrete 254 Platinum mortar and Laticrete Permacolor grout enhances both longevity and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.