Valenza 2x16 Tropical Teal Ceramic Zellige Subway Wall Tile (10.76 sq ft/case), 50PK
Mfr # APLBUN88VENA
Zoro # G721722325
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
Key Features
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Thickness
7.87 mm
Width
2 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLBUN88VENA
Zoro #
G721722325
UPC #
198219534130
Country of Origin
Spain
Dimensions
Thickness
7.87 mm
Width
2 in
Length
16 in
Details
Coverage Area
10.76 sq. ft
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Material
Ceramic
Shape
Zellige Subway
Finish
Glossy
Color
Green
Description
A color that calms. A finish that radiates. This 2x16 ceramic tile makes a splash in tropical teal - a vibrant blue-green hue inspired by sunlit water and coastal escapes. Its glossy surface glistens with subtle ripples and texture, creating movement and variation across 8 unique faces. Whether stacked or laid in a bold herringbone, the result is full of rhythm and modern charm. Crafted for interior walls, showers, steam rooms, and commercial verticals, this tile is as functional as it is eye-catching. The pressed edges allow for tight grout lines, while its heat resistance up to 150 Degrees F makes it suitable behind ranges or vanities. Though not rated for floors or pools, it brings bold energy to backsplashes, niches, and full feature walls. If you're looking to brighten up your design with color that feels both fresh and timeless - this is your perfect shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.