White 0.6 in x 6 in Ceramic Glossy Pencil Liner Tile Trim 0.25 sqft/case, 10PK

  • Mfr # APLCMC88P08A

  • Zoro # G911319748


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
0.6 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Shower Wall, Residential Floor and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCMC88P08A
Zoro #
G911319748
UPC #
840175538348
Country of Origin
China

Dimensions

Length
6 in
Width
0.6 in
Thickness
0.31 in
Height
8 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Shower Wall, Residential Floor and more
Material
Ceramic
Shape
Pencil
Finish
Polished
Application
Indoor
Coverage Area
0.25 sq. ft

Description

Whether youre designing a kitchen backsplash or remodeling a bathroom, no tile project is complete without a trim! Ideal to serve as a clean edge or border for your tiles, this ceramic pencil tile can be a decorative touch to any backsplash, shower or accent wall design. A stylish way to cover unfinished or eNoposed tile edges, to frame a decorative backsplash over the cooktop, or to transition from one tile shape to another - .this piece can elevate the look of any project! Our white ceramic pencil tile is a water-resistant and protective solution for your interior installations including residential floors and high-moisture areas. We love it as a decorative piece around plain white subway tiles, an elegant detail framing patterned mosaics, or a smooth transition where tiles meet a wall, cabinet or ceiling. Wherever you choose to install, know that a pencil tile trim will make your tile project look better and last longer!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.