
White 1 in x 8 in Ceramic Glossy Pencil Bullnose Tile Trim 0.56 sqft/case, 10PK
Mfr # APLEC60PSBN
Zoro # G811319794
product price:Â $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
1 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEC60PSBN
Zoro #
G811319794
UPC #
840175530205
Country of Origin
Spain
Dimensions
Length
8 in
Width
1 in
Thickness
0.31 in
Height
8 in
Details
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Glossy
Application
Indoor
Coverage Area
0.56 sq. ft
Description
Made of polished ceramic tile in a clean white palette, this pencil bullnose gives any space a durable update. Thanks to its nonporous surface, ceramic bullnose is stain and moisture resistant which makes it ideal for shower and backsplash installations. Designed for interior use only, this pencil bullnose tile has a rounded edge that provides a smooth and more seamless transition where tiles meet the walls. Its rounded profile is perfect for installation at the edges of a design to smoothen out sharp, raised areas. This makes these trims an ideal candidate for going around corners and niches. If youd like the sides of your white tiles to look professional, this ceramic pencil bullnose will blend in your design perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.