White 11.7 in x 35.2 in Ceramic Satin Floor and Wall Tile 17.16 sqft/case, 6PK

  • Mfr # MATIBLNICON

  • Zoro # G711319900


product price:  $309.99
/pk 6, $51.67/ea
Sold in multiples of 5 for $1,549.95
Free Shipping & Returns

Key Features

Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATIBLNICON
Zoro #
G711319900
UPC #
840175529759
Country of Origin
Spain

Dimensions

Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Height
2 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Satin
Application
Indoor/Outdoor
Coverage Area
17.16 sq. ft

Description

The elegance and timelessness of white gains expression in this 3D ceramic tile with an exciting angular pattern. Its cubic texture enhances surfaces with depth and dimension, adding a one-of-a-kind touch to any space where its installed. Time to replace boring white paint with 3D white tiles and create interior walls that are designed to impress! Use our ceramic tile to turn a plain living room wall into a magnificent art feature, highlight the vanity backsplash area in a neutral bathroom, or to get your visitors attention with a sculptural wall design in a lobby or commercial setting. Its large format size reduces installation time in bigger areas, creates a spacious impact in smaller zones, and results in fewer grout joints that gives the walls a more seamless appeal. Non-porous surface is resistant to moisture and stains, so you won't have a reason to shy away from white tiles because of cleaning or maintenance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.