This item is Discontinued.

Apollo Tile White 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK APLBL8805CAA

White 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (Discontinued)

  • Mfr # APLBL8805CAA
  • Zoro # G811320417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBL8805CAA
Zoro #
G811320417
UPC #
840175523337
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom walls, kitchen backsplash, shower walls, shower floor, accent walls and more
Material
Glass
Shape
Brick
Finish
Glossy
Coverage Area
4.83 sq. ft

Description

This mosaic tile regenerates the classic basket weave pattern with a non-porous glass surface that injects the traditional motif a more relaxed, artisan look. From luminous vanity walls to shower floors with a nod to retro bathrooms of the 1900s, this glass basket weave tile brings a playful lift to any surface. The historic appeal of basket weave pattern not only pairs perfectly with traditional styles, it also fits modern and contemporary designs that crave for some decorative warmth. Add a touch of old school glamour to a modern bathroom with this glass mosaic tile and incorporate visual texture to break up a cold color palette. Its super-soft color variation in a neutral palette creates gentle contrast to plain surfaces while giving the illusion of more space and an airy, open feel. Bring texture and movement to a kitchen backsplash and add dimension to your space without feeling quite as loud as a vibrant shade or a striking pattern.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.