White 11x12 Bianco Carrara, Bardiglio Marble Polished Floor and Wall Mosaic Tile 4.73 sqft/case, 5PK
- Mfr # APLDC88G35A
- Zoro # G811319831
Key Features
Specifications
Details
- MFR #
- APLDC88G35A
- Zoro #
- G811319831
- UPC #
- 840175525409
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Cotton White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.73 sq. ft
Dimensions
- Length
- 12.5 in
- Width
- 10.9 in
- Thickness
- 0.37 in
Description
Shape up your space with these six-sided tiles and combine the allure of white marble with a timeless pattern. The uplifting design is an interpretation of the classic honeycomb shape with extra accent details that give tile a touch of Art Deco glamour. The combination of Bianco Carrara and Bardiglio marbles only strengthens its impact, creating a slightly three-dimensional appeal. This timeless hex tile is a chic choice for the bathroom and shower floors with a nod to vintage style decor. Perfect to bring an elevated element underfoot, this marble hexagon tile creates movement on the floors while giving the surface natural slip-resistance due to fine grout lines in its pattern. Its application extends well beyond bathrooms – marble hexagon tiles look amazing in kitchens, on backsplashes, and in living spaces and commercial areas where you want to infuse this geometric pattern with a fresh perspective.
- Weight and Dimension: Individual tile - 3.5-in x 3.5-in, Mosaic sheet - 10.9-in W x 12.5-in L, Thickness - 0.375-in, Sq ft per sheet - 0.946, Sheets per box - 5, Sq ft per box - 4.73
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.