White 12 in x 12.9 in Glass Glossy, Matte Floor and Wall Mosaic Tile 5.38 sqft/case, 5PK

  • Mfr # APLICL8803A

  • Zoro # G711320388


product price:  $174.99
/pk 5, $35.00/ea
Free Shipping & Returns

Key Features

Length
12.9 in
Width
12 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLICL8803A
Zoro #
G711320388
UPC #
840175527335
Country of Origin
China

Dimensions

Length
12.9 in
Width
12 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Trapezium
Finish
Glossy, Matte
Coverage Area
5.38 sq. ft

Description

Embrace a geometric contemporary style with our sleek trapezoid glass mosaic tiles. With luminosity and a clean modern sensibility in mind, our mosaic tile lets any design express a unique personality. The soft palette lets the focus lie on the striking trapezoid shape while letting the tile blend beautifully with neutral surroundings. The iridescent surface reflects light with a subtle tone of luxury and elegance. This glass mosaic tile can add instant glamour to a small bathroom once the light hits the reflective surface to give off a beautiful shine. Without compromising its contemporary style, glass tile is a practical solution for shower walls, vanity surroundings and accent walls. Water and stain-resistant surface makes this glass tile a durable choice for the kitchens, bathrooms and living rooms as well as commercial areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products