
White 12x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.55 sqft/case, 5PK
Mfr # APLKB88G02PA
Zoro # G511319926
product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns
Key Features
Length
11.7 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88G02PA
Zoro #
G511319926
UPC #
840175527847
Country of Origin
China
Dimensions
Length
11.7 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Cotton White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.55 sq. ft
Description
If you love the minimal, clean aesthetic of white tile but you're craving some variation, our Bianco Carrara Marble hexagon tile is the way to go. With fine strokes of gray and the classic honeycomb pattern that’s a nod to vintage-decor, it elevates any design from basic to beautiful. This marble hexagon tile practically bursts with elegance and fills any space with personality - whether used on an accent wall, shower floor or kitchen backsplash. If you’re looking to give your space an old-world feel, hexagon tile floors will be a slip-resistant solution for a design that will never age. The six-sided pattern is a dynamic choice to keep any neutral from looking too cold and sterile whether that’s in the shower, kitchen or living room. Mesh backing allows this tile to be cut into smaller pieces if you want it to be an accent tile for a backsplash or floor paired with larger format tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.