White 12x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLKB88G03PA
- Zoro # G011319907
Key Features
Specifications
Details
- MFR #
- APLKB88G03PA
- Zoro #
- G011319907
- UPC #
- 840175527861
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Cotton White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.37 in
Description
With its playful hexagon pattern, this Bianco Carrara tile is the embodiment of classic design meets timeless style. Its characteristic swirls and soft veins make this exclusive Italian natural stone an impressive choice for a kitchen backsplash or luxury shower design. Because of its neutral base and impressive structure, this hexagon mosaic tile can be used to complement a variety of color schemes in minimalist to classic decors alike. Create white shower floors reminiscent of the pristine soft white sand along the coasts! Highlight a kitchen backsplash area while retaining a smooth and aesthetic appearance for the kitchen.This exclusive Italian stone is subtle and delicate in appearance, but does not skimp on performance and durability on the floors. Its polished surface is easy to clean, and long-lasting on backsplash and accent wall designs in residential and commercial settings.
- Weight and Dimension: Individual tile - 1.9-in x 1.9-in, Mosaic sheet - 11.8-in W x 11.8-in L, Thickness - 0.375-in, Sq ft per sheet - 0.967, Sheets per box - 5, Sq ft per box - 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.