
White 1x12 Calacatta Gold Marble Honed Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMCT881HA
Zoro # G511320403
product price:Â $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMCT881HA
Zoro #
G511320403
UPC #
840175526420
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
This marble pencil gives you the opportunity to finish the edges of a tile project appropriately. By removing the exposed edges, its thin profile tile relaxes the transition where your tile ends, adding a high-end look to any backsplash or tiled wall design. You can successfully outline a Calacatta shower niche installation with a row of matching Calacatta Gold marble pencil tiles without distracting the design with a new material. This trim piece is a critical design highlight in marble wall and floor installations where you want to execute transitions from one tiled surface to another. Layering trim pieces like our Calacatta pencil can lift a stove backsplash design, making a particular pattern or shape the star of your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.