
White 2x12 Bianco Carrara Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMCA882PA
Zoro # G311319997
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMCA882PA
Zoro #
G311319997
UPC #
840175526321
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Design-enhancing trims such as this Bianco Carrara marble chair rail adds extra dimension and style to any room. It’s a functional trim since it covers the gaps where tiles end, but it can also be highly decorative, setting the style and tone of a room. Its polished finish makes this marble trim the perfect finishing touch m for the edges of a classic marble backsplash, shower wall or fireplace surround. The detailed design that’s carved into the trim allows this marble chair rail to add some architecture detail to a room. You can use a row of chair rail to dress up a shower niche, to border a row of accent tiles, or to provide a decorative transition where tiles transition to a wall. If you want your marble tile design to make a grand impression, this marble chair rail is the alluring decor detail you might need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.