
White 2x12 Calacatta Gold Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMCT882PA
Zoro # G511320298
product price: $269.99
/pk 10, $27.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMCT882PA
Zoro #
G511320298
UPC #
840175526468
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Our Calacatta gold marble chair rail is an elegant piece that can take any tiling project to the next level! It’s a functional tile trim that covers the sides of a backsplash or floor installation where tiles end with sharp edges. Providing a finishing touch that hides your exposed tiles, it’s an essential step for any tile job that looks complete and neat. While this decorative element is the perfect protection for walls, it’s also a great piece of accent for a statement tiled area! Rather than just installing a decorative marble stove backsplash, use this chair rail to frame your design for a look that’s fashionable and unique! When used around a patterned backsplash, shower niche or accent tile strip, this marble chair rail will elevate even the simplest design! Bring personality to a Calacatta shower, create a highly decorative marble fireplace surround and set the overall style and tone of a room by using this chair rail as the finishing touch!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.