White 2x12 Calacatta Gold Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
- Mfr # APLMCT885PA
- Zoro # G511320106
Key Features
Specifications
Details
- MFR #
- APLMCT885PA
- Zoro #
- G511320106
- UPC #
- 840175526482
- Country of Origin
- China
- Material
- Marble
- Shape
- Chair rail
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 1.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 2 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
Use this Calacatta marble chair rail to add dimension and durability to your next tiling project! The detailed carved design of a tile chair rail allows your marble tiles to stand out as a prominent design feature. You can use a row of this marble chair rail to dress up a Calacatta shower, to border your stove backsplash, or finish off the exposed edges of a half tiled wall. If you want to provide a decorative transition between two different tiles, or a high-end frame piece to turn a statement mosaic into a work of art, this Calacatta chair rail tile will make a grand impression! Design-enhancing trims such as this Calacatta marble chair rail add dimension and style even to the plainest subway tile design. When used around the edges of a neutral space, a high degree of sophistication is achieved! Pair it with white and gray tiles to create a visual harmony around your space, or next to dark decorative accents to lighten the space. The use of this chair rail in your design will in turn translate into a more functional, durable and beautifully finished tile work! .
- Weight and Dimension: Chair Rail- 2-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.167, Sheets per box- 10, Sq ft per box- 1.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.