
White 3 in x 12 in Glass Glossy Wall Subway 5 sqft/case, 20PK
Mfr # APLA88066 3X12A
Zoro # G511320168
product price:Â $94.59
/pk 20, $4.73/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Thickness
0.31 in
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLA88066 3X12A
Zoro #
G511320168
UPC #
840175524303
Country of Origin
China
Dimensions
Length
12 in
Width
3 in
Thickness
0.31 in
Details
Color
White
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
5 sq. ft
Description
Sleek and modern style. This glass subway tile is known for its high gloss sheen and easy appearance giving it its timeless beauty. Its simple 3x12 rectangular shape is a versatile touch to any design and lets the tile speak for itself. Coming with a polished surface thats easy to spray and wipe clean, this glass tile makes a great low-maintenance option for areas that are prone to get continuous spills and splashes such as the bathroom and kitchen. This glass subway tile can make a real statement when you add a fun pattern trying different layouts. It lets you try a variety of non-traditional patterns for an accent wall, shower or kitchen backsplash, including herringbone, vertical stack and chevrons that can give the space a delightful and dynamic look. Whichever way you choose to install, this glass subway tile reflects natural light and brightens up the space for a more welcoming appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.