
White 3x6 Bianco Carrara Marble Honed Subway Floor and Wall Tile 5 sqft/case, 40PK
Mfr # APLFCA8836HA
Zoro # G511320311
product price: $104.99
/pk 40, $2.62/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
3 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLFCA8836HA
Zoro #
G511320311
UPC #
840175525874
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
There’s a reason this timeless look has been going strong in design for more than a century! Prized for their high functionality without sacrificing beauty, Bianco Carrara marble subway tiles just scream classic and elegant. Because of its unique veining and versatile look, it’s a highly sought-after choice for backsplash, accent wall, fireplace and shower designs. If you don’t like glossy surfaces because you think they’re too reflective, this honed marble subway tile brings a satin finish that lends for a more muted, less formal look. Whether it’s a farmhouse kitchen, minimalist bathroom or traditional living room, it's hard to find a space that is not beautified with a marble subway tile design. And if you’re only picturing subway tile laid in the usual horizontal brick pattern, you’re in for a mistake! Try the herringbone pattern to introduce a bit of old world flair or lay the tiles in a vertical pattern to draw the eyes upward for a more modern look. Whether you choose to elevate your design with a creative pattern, or prefer to keep your design classic and simple, this authentic marble subway tile creates a sense of grandeur wherever it’s laid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.