
White 3x6 Calacatta Gold Marble Polished Subway Floor and Wall Tile 5 sqft/case, 40PK
Mfr # APLFCT8836PA
Zoro # G511319759
product price: $156.99
/pk 40, $3.92/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
3 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLFCT8836PA
Zoro #
G511319759
UPC #
840175525959
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
White
Tile Use
Bathroom Walls, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
3x6 Calacatta Gold marble subway tiles are classic, timeless and versatile, which helps them remain as a favorite choice for home and business owners alike. Its simple lines bring a neat look that projects cleanliness and crispness, which is favored in kitchen and bathroom design. The natural stone gives an authentic feel and a classy aura to any space—be it a backsplash, bathroom, or a fireplace surround. From farmhouse kitchens to minimalist bathrooms and more, 3x6 marble subway tile is suitable for a variety of applications to meet the needs of almost any design. Its highly polished surface is both attractive and reflects light to help a small space appear larger than its footprint. Although this 3x6 subway tile comes with a simple and uniform pattern, it can turn into a creative focal point with unexpected layouts such as the vertical, herringbone, basket weave or chevron designs. Whether you lay it in a traditional offset pattern or elevate it with a fresh patterned look, marble subway tile is an enduring choice that will remain classy and timeless for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.