
White 4x12 Bianco Carrara Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMCA883PA
Zoro # G611319895
product price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMCA883PA
Zoro #
G611319895
UPC #
840175526338
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
Do you want your home to look more ornate and expensive? This Bianco Carrara marble baseboard tile has a unique profile to match a variety of design needs in your home or business. It’s perfect to cover up cracks and raw edges that occur at the floor level where floor tiles meet a wall. Its polished surface is noticeable and smooth-to-the-touch, making it easier to wipe clean and maintain where dirt and splashes occur. The light gray finish is versatile enough to suit a variety of tastes, and match the existing scheme of a neutral decor. Our Carrara marble baseboard can also serve as a decorative transition between the tiled floors and walls while providing maximum protection on the lower part of a wall. Its light palette shows great contrast next to a dark painted wall providing a polished feel to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.