White 4x12 Bianco Carrara Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK

  • Mfr # APLMCA886PA

  • Zoro # G911320393


product price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMCA886PA
Zoro #
G911320393
UPC #
840175526352
Country of Origin
China

Dimensions

Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in

Details

Material
Marble
Shape
Baseboard
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft

Description

Our Carrara tile baseboard is perfectly suited to beautify your marble floors calling for an elegant touch! This white Bianco Carrara marble trim protects the base of your walls, either in your commercial business or home with high aesthetic value. It will match white marble floors while providing great protection from moisture and holding up for years. Each piece contains its own unique color and veining, making no two pieces alike for a truly distinctive layout. Make your marble floors worth the investment - tie your marble tiles into a baseboard design that runs on the lower portion of your floors. It’s an elegant and practical feature found in high-end bathrooms, kitchens and other living areas. This baseboard tile serves as a necessary function that hides the joints where walls meet the floor while bringing a luxury appeal to the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.