
White; Blue 10.2 in x 11.8 in Ceramic Glossy Wall Mosaic Tile 4.18 sqft/case, 5PK
Mfr # APLCMC8801A
Zoro # G911320256
product price: $344.99
/pk 5, $69.00/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
10.2 in
Thickness
0.31 in
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCMC8801A
Zoro #
G911320256
UPC #
840175540167
Country of Origin
China
Dimensions
Length
11.8 in
Width
10.2 in
Thickness
0.31 in
Details
Color
White; Blue
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Material
Ceramic
Shape
Multi-shaped
Finish
Glossy
Application
Indoor
Coverage Area
4.18 sq. ft
Description
A stunning Chateau Blue Sprig tile has become a popular home interior tile in recent years. The curvy shaped leafy pattern of this tile adds an artistic look to your interior. Brighten Up your kitchen backsplashes, bathroom walls or shower walls with our sophisticated, beautiful ceramic tiles. If you want to create a high-end look in your home without breaking a budget, this tile is a far better option than other natural look tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.