Shop APOLLO TILE
See all product information
Create Account
White; Blue 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK
- Mfr # APLVRE8813A
- Zoro # G711319764
product price:Â
$
277.99
/pk of 10, $27.80/ea
Free Shipping & Returns
Key Features
Length
12.1 in
Width
11.6 in
Thickness
0.23 in
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
Material
Recycled Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVRE8813A
- Zoro #
- G711319764
- UPC #
- 840175540464
- Country of Origin
- China
- Color
- White; Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
- Material
- Recycled Glass
- Shape
- Multi-shaped
- Finish
- Matte
- Coverage Area
- 9.75 sq. ft
Dimensions
- Length
- 12.1 in
- Width
- 11.6 in
- Thickness
- 0.23 in
Description
Enhance the beauty of your space with our recycled glass tile which features a timeless leaf pattern. Mesh backing makes installation quite easy, and the curvy shape of the leaf pattern brings an elegant finish. Their dreamy look will add the perfect twinkle of fun on the walls. Recycled glass tiles are perfect for environmentally conscious projects. Due to its high-quality backing and a long wearing facing, it is best suited for accent wall designs, backsplashes, patio, garage walls, fireplace surrounds and much more.
- Weight and Dimension: Mosaic Sheet-11.6-in W x 12.1-in L, Thickness- 0.23-in, Sq ft per sheet- 0.97, Sheets per box- 10, Sq ft per box- 9.75
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.