White Elements 4.83 sq.ft 11.8 in. x11.8 in. Glass And Marble Mosaic Tile, 5PK

  • Mfr # APLHTC9953299MEC10

  • Zoro # G909578171


product price:  $149.99
/pk 5, $30.00/ea
Free Shipping & Returns

Key Features

Length
11.8"
Width
11.8"
Thickness
0.31"
Color
White and Brown
Tile Use
We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLHTC9953299MEC10
Zoro #
G909578171
UPC #
-
Country of Origin
China

Dimensions

Length
11.8"
Width
11.8"
Thickness
0.31"

Details

Color
White and Brown
Tile Use
We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Material
Glass, Stone
Shape
Trapezium
Finish
Polished, Textured

Description

  • •Dimension: Mosaic sheet 11.8-in W x 11.8-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.97, sheets per box- 5, Sq ft per box- 4.83
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products