White Gold 11.6 in x 11.5 in PVC Honed Peel & Stick Tile 8.3 sqft/case, 10PK

  • Mfr # PS99HX01

  • Zoro # G711319986


original price:  $131.99 , new price: $70.69 , 46 percent off
new price:  $70.69
/pk 10, $7.07/ea

Key Features

Length
11.5 in
Width
11.6 in
Thickness
0.15 in
Material
PVC
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS99HX01
Zoro #
G711319986
UPC #
840175521456
Country of Origin
China

Dimensions

Length
11.5 in
Width
11.6 in
Thickness
0.15 in

Details

Material
PVC
Color
White and Gold
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Shape
Hexagon
Finish
Honed
Coverage Area
8.3 sq. ft

Description

This geometric pattern of White and Gold Hexagon is available as a peel and stick vinyl tile which is easy to install and a perfect choice for a DIY project. Due to its high-quality backing and a long wearing facing, it is best suited for a low-moisture and low-heat installation. The beautiful variation of Bianco Carrara marble paired with brushed yellow gold creates a magical and sparkling experience to any space. This tile can be installed at numerous locations including kitchen backsplash, bathroom/vanity walls, and staircase. Check out our guide on how to install peel and stick tile and you will be ready to install your own tile in no time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.