White Gold 11.8 in x 10.23 in PVC Polished Peel & Stick Tile 9.26 sqft/case, 10PK

  • Mfr # PS99ST01

  • Zoro # G411320046


original price:  $130.99 , new price: $74.89 , 42 percent off
new price:  $74.89
/pk 10, $7.49/ea

Key Features

Length
10.23 in
Width
11.8 in
Thickness
0.15 in
Material
PVC
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS99ST01
Zoro #
G411320046
UPC #
840175521470
Country of Origin
China

Dimensions

Length
10.23 in
Width
11.8 in
Thickness
0.15 in

Details

Material
PVC
Color
White and Gold
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Shape
Brick
Finish
Polished
Coverage Area
9.26 sq. ft

Description

This combination of White marble and Gold look stone stack is available as a peel and stick vinyl tile which is easy to install and a perfect choice for a DIY project. The blend of polyvinyl chloride PVC and brushed metallic finish adds brilliant energy to your ambience. Due to its high-quality backing and a long wearing facing, this tile can be installed at numerous locations including kitchen backsplash, bathroom/vanity walls, and staircase. Check out our guide on how to install peel and stick tile and you will be ready to install your own tile in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.