
White Gray 10x12 Equator, Thassos Marble Polished Floor and Wall Mosaic Tile 4.04 sqft/case, 5PK
Mfr # APLMRM88R05A
Zoro # G211319738
product price:Â $240.99
/pk 5, $48.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
9.7 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMRM88R05A
Zoro #
G211319738
UPC #
840175528066
Country of Origin
Turkey
Dimensions
Length
12 in
Width
9.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.04 sq. ft
Description
Bringing the reassuring comfort of subway shape with unique design details, this mosaic tile is a fresh take on traditional decor. The effortlessness of the subway tile pattern creates a tranquil environment that does not overload the decor. The arrangement of Equator White and Thassos marble tiles creates an attractive graphic finish with a slightly contemporary feel. Perfect to add a design punch on a backsplash, shower or accent wall, this mosaic tile guarantees to set any monochrome scheme apart.Use this soothing marble subway tile to create bathroom designs defined by elegance and refinement. Anchor simplicity on a kitchen backsplash using the traditional subway look but in a fantastic visual texture that will distinguish your space. This beloved material also extends to living rooms and commercial projects due to its stunning aesthetic impact on large surface areas combined with durability and great longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.