Windmill White 5.17 sq.ft 12.2 in. x12.2 in. Marble Mosaic Tile, 5PK

  • Mfr # APLDC99S10EC16

  • Zoro # G209578109


product price: $179.99
/pk 5, $36.00/ea
Free Shipping & Returns

Key Features

Length
12.2"
Width
12.2"
Thickness
0.37"
Material
Marble
Shape
Multi-shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLDC99S10EC16
Zoro #
G209578109
UPC #
-
Country of Origin
China

Dimensions

Length
12.2"
Width
12.2"
Thickness
0.37"

Details

Material
Marble
Shape
Multi-shaped
Color
White and Gray
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
Finish
Polished
Application
Indoor/Outdoor

Description

  • •Weight and Dimension: Mosaic sheet 12.2-in W x 12.2-in L, Thickness- 0.375-in, Sq ft per sheet- 1.03, sheets per box- 5, Sq ft per box- 5.17
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, laundry rooms, and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.