Wooden Brown 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLSRA8802A
- Zoro # G511320175
Key Features
Specifications
Details
- MFR #
- APLSRA8802A
- Zoro #
- G511320175
- UPC #
- 840175529162
- Country of Origin
- China
- Color
- Wooden Brown
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, and more
- Material
- Glass
- Shape
- Hexagon
- Finish
- Glossy
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
This glass hexagon tile is the marriage of the past and present in a sleek mosaic design. Make a throwback to the historic, ever-classic beehive pattern with a truly modern glass finish to create excitement and drama. This hexagon glass mosaic tile is a refreshing choice for contemporary kitchens, modern bathrooms and neutral showers where you want to bring a geometric appeal with the high durability of glass tile. Its iridescent surface and light reflective quality adds extra charm and charisma to any surface applied. Dress up a shower, kitchen backsplash or fireplace surround with a retro vibe that is recreated in a sleek glass tile! Make a flashy statement with an accent wall to elevate the ambiance of your space, or limit it to smaller areas such as the shower niche or stove backsplash for less impact. Its mesh backing will allow you to cut tile for smaller uses around the home and blend with other tiles for unique combinations. If you can’t give up the old-world beauty but still appreciate sleek modern design, you have both combined in one single tile!.
- Weight uniDimensional: Mosaic sheet 11.8 x 11.8 inches, Thickness 0.3125 inches, Sq ft per sheet 0.97, sheets per box- 5, Sq ft per box 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.