Wooden Gray 11x11 Asian White, Glass Marble Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK
- Mfr # APLSV88IR01A
- Zoro # G411320213
Key Features
Specifications
Details
- MFR #
- APLSV88IR01A
- Zoro #
- G411320213
- UPC #
- 840175528615
- Country of Origin
- China
- Material
- Marble
- Shape
- Multi-shaped
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.43 sq. ft
Dimensions
- Length
- 11.3 in
- Width
- 11.3 in
- Thickness
- 0.31 in
Description
Luminous enough for modern homes and timeless enough for traditional and classic decors, this basket weave tile is a versatile option that deserves all the praise it receives. Reflective clear glass tiles marry beautifully with smooth marble stone to create a mosaic tile with authentic personality. If you love combining different styles, or just admire the old-world feel of classic herringbones, you’re in the right place. This neutral mosaic tile is perfect to create a chic white shower surround, soothing vanity backsplash, or an exciting floor-to-ceiling accent wall that dazzles with geometry. Mesh-backed sheets can also be cut into pieces to use tile in smaller doses - be it a pop of pattern around the tub, decorative touch inside a niche or an accent detail that brings interest to a white bathroom floor. Whether it’s a home or commercial project, this marble and glass mosaic tile creates a captivating design that’s clean, timeless and beautiful.
- Weight and Dimension: Mosaic tile: 11.3-in x 11.3-in, Thickness: 0.3125-in, Sq ft per sheet: 0.89, Sheets per box: 5, Sq ft per box: 4.43
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.